Shop CENTRAL
See all product information
Create Account
260 Reinforced Tape, 7.0 Mil, 3" x 450', Kraft, PK10
Mfr # T907260
Zoro # G6627811
product price:Â $383.99
/pk 10, $38.40/ea
Free Shipping & Returns
Key Features
Length
450 ft
Features
Medium Duty; 3-Way Fiberglass Reinforced Carton Sealing Tape Manufactured with Water-Activated Adhesive
Performance Temp.
Up to 110 Degrees F
Width
3 in
Material
Chemically Grafted Starch Based Copolymer Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T907260
- Zoro #
- G6627811
- UPC #
- 841436047067
- Country of Origin
- United States
Dimensions
- Length
- 450 ft
- Width
- 3 in
- Tape Thickness
- 7 mil
Details
- Item
- Reinforced Packing Tape
- Features
- Medium Duty; 3-Way Fiberglass Reinforced Carton Sealing Tape Manufactured with Water-Activated Adhesive
- Performance Temp.
- Up to 110 Degrees F
- Material
- Chemically Grafted Starch Based Copolymer Adhesive
- Tape Tensile Strength
- Not Rated
- Tape Color
- Kraft
- Series
- 260
- Max. Tape Performance Temp.
- Not Rated
- Message
- No Message
- Tape Adhesive
- Chemically Grafted Starch Based Copolymer Adhesive
- Tape Paper Weight
- Not Rated
Description
Tape,Reinforced,3 In. x450 ft.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.