
Alliance Anti-Sweat Temperator Valve for Water Closet Tanks, NPT, Brass, Weight: 1
Mfr # 0555-D
Zoro # G4514037
product price:Â $38.85
/eaKey Features
Connection Type
NPSM, NPT
Body Material
Brass
Overall Width
1"
Overall Height
3.5"
Finish
Rough Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0555-D
Zoro #
G4514037
UPC #
763439016379
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
1"
Overall Height
3.5"
Connection Size
3/8"
Details
Connection Type
NPSM, NPT
Body Material
Brass
Finish
Rough Brass
Weight
1
Style
Commercial
ADA Compliant
No
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.