
Deluxe Slow-Close Single Handle Basin Faucet, NPSM, Single Hole, Chrm
Mfr # 0356-AN2P
Zoro # G6509947
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1 Hole
ADA Compliant
Yes
Weight
2.4
Finish
Polished Chrome
Connection Type
NPSM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0356-AN2P
Zoro #
G6509947
UPC #
763439089366
Country of Origin
Taiwan, Province of China
Dimensions
Connection Size
1/2"
Overall Height
5.56"
Overall Width
2"
Center-Center Fitting Size
Single Hole
Details
Number of Holes
1 Hole
ADA Compliant
Yes
Weight
2.4
Finish
Polished Chrome
Connection Type
NPSM
Spout Reach
3.75"
Valve Type
Compression
Flow Rate (GPM)
1.2
Style
Commercial
Installation
Deck Mount
Handle Style
Push Button
Handle Included
Yes
Mount Type
Single Hole
Description
This CENTRAL BRASS Deluxe Slow-Close Single Handle Basin Faucet has a polished chrome finish and weighs 2.4 lbs. It has a NPSM connection type, a spout reach of 3.75", a compression valve type, a flow rate of 1.2 GPM, a connection size of 1/2", an overall height of 5.56", an overall width of 2", a commercial style, a deck mount installation, a single hole center-center fitting size, a push button handle style, and a handle included.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.