Self-Close Wallmount Faucet, NPT, Single Hole, Polished Chrome, Weight: 1.5

  • Mfr # 0033-1/2CV-02

  • Zoro # G4513346


product price: $98.39
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Overall Height
4.06"
Weight
1.5
Overall Width
2.88"
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0033-1/2CV-02
Zoro #
G4513346
UPC #
763439085429
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
4.06"
Overall Width
2.88"
Center-Center Fitting Size
Single Hole
Connection Size
1/2"

Details

Finish
Polished Chrome
Weight
1.5
ADA Compliant
No
Spout Reach
3.25"
Connection Type
NPT
Style
Commercial
Mount Type
Single Hole
Handle Style
Vandal Resistent Cross
Installation
Wall Mount
Handle Included
Yes
Number of Holes
1 Hole

Description

This CENTRAL BRASS Self-Close Wallmount Faucet has a polished chrome finish and an overall height of 4.06". It weighs 1.5 and has an overall width of 2.88". It has a single hole center-center fitting size, a spout reach of 3.25", a connection type of NPT, a commercial style, a single hole mount type, a vandal resistant cross handle style, a 1/2" connection size, a wall mount installation, a handle included, and a single hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.