Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Valve Type: Compression

  • Mfr # 1138-A

  • Zoro # G6509475


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Overall Height
2.63"
ADA Compliant
Yes
Spout Reach
3.63"
Number of Holes
3 Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1138-A
Zoro #
G6509475
UPC #
763439024718
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2.63"
Connection Size
1/2"
Overall Width
7.5"
Center-Center Fitting Size
4"

Details

Finish
Polished Chrome
ADA Compliant
Yes
Spout Reach
3.63"
Number of Holes
3 Hole
Valve Type
Compression
Flow Rate (GPM)
1.2
Connection Type
NPSM
Weight
3.4
Installation
Deck Mount
Mount Type
Centerset
Style
Commercial
Handle Style
Canopy
Handle Included
Yes

Description

This CENTRAL BRASS two handle bathroom faucet has a polished chrome finish and a commercial style. It has a 3 hole installation, a weight of 3.4, an overall height of 2.63", a spout reach of 3.63", a connection size of 1/2", a valve type of compression, a flow rate of 1.2 GPM, a connection type of NPSM, an overall width of 7.5", a center-center fitting size of 4", a deck mount installation, a centerset mount type, a canopy handle style, and a handle included.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.