Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Handle Leg Tub Faucet, Polished Chrome, Wall

  • Mfr # 0211-Q

  • Zoro # G6505074


product price: $105.78
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Handle Style
Cross
Overall Width
10.94"
Mounting Type
Wall
Connection Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0211-Q
Zoro #
G6505074
UPC #
763439013255
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
10.94"
Connection Size
3/4"
Depth
4-7/8"
Width
10.94"
Center-Center Fitting Size
2.5 - 8.5"

Details

Finish
Polished Chrome
Handle Style
Cross
Item
Two Handle Leg Tub Faucet
Mounting Type
Wall
Shower Head Type
Compression
Standards
ASME A112.18.1
Features
4 Arm Handles, Quick Pression Quarter Turn Stems, Replaceable Seat
Number of Holes
2 Hole
Valve Type
Compression
ADA Compliant
No
Connection Type
NPSM
Connection
3/4"-14 NPSM
Weight
4.1
Style
Commercial
Installation
Wall Mount
Handle Included
Yes
Spout Reach
4.88"
Mount Type
Wallmount

Description

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.