Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Handle Leg Tub Faucet, Polished Chrome, Wall

  • Mfr # 209

  • Zoro # G6509527


product price: $63.96
/ea

Key Features

Finish
Polished Chrome
Features
Canopy Handles, Replaceable Seats
Width
5-3/8"
Mounting Type
Wall
Connection
3/4"-14 NPSM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209
Zoro #
G6509527
UPC #
763439013200
Country of Origin
Taiwan, Province of China

Dimensions

Width
5-3/8"
Depth
4-1/4"

Details

Finish
Polished Chrome
Item
Two Handle Leg Tub Faucet
Features
Canopy Handles, Replaceable Seats
Mounting Type
Wall
Connection
3/4"-14 NPSM
Standards
ASME A112.18.1, ANSI A117.1/ADA COMPLIANT
Number of Holes
2
ADA Compliant
Yes

Description

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.