Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Handle Leg Tub Faucet, Polished Chrome, Wall

  • Mfr # 210

  • Zoro # G6510132


product price: $58.65
/ea

Key Features

Finish
Polished Chrome
Connection
3/4"-14 NPSM
Mounting Type
Wall
Depth
3"
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210
Zoro #
G6510132
UPC #
763439013224
Country of Origin
Taiwan, Province of China

Dimensions

Depth
3"

Details

Finish
Polished Chrome
Item
Two Handle Leg Tub Faucet
Connection
3/4"-14 NPSM
Mounting Type
Wall
Number of Holes
2
Features
Round Metal Handles, Replaceable Seat, Adjustable Flanges
Standards
ASME A112.18.1

Description

This CENTRAL BRASS Two Handle Leg Tub Faucet is a wall-mounted faucet with two holes and a polished chrome finish. It has a depth of 3" and a 3/4"-14 NPSM connection.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.