
Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Flow Rate (GPM): 1.5
Mfr # 0047-UA2
Zoro # G6508224
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
2 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Connection Size
1/2"
Valve Type
Compression
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0047-UA2
Zoro #
G6508224
UPC #
763439001917
Country of Origin
Taiwan, Province of China
Dimensions
Connection Size
1/2"
Spout Length
10-Inch
Overall Width
10"
Center-Center Fitting Size
7.38 - 8.13"
Details
Number of Holes
2 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Valve Type
Compression
Flow Rate (GPM)
1.5
Weight
4
Installation
Wall Mount
Connection Type
NPT
Style
Commercial
Handle Style
Canopy
Handle Included
Yes
Mount Type
Wallmount
Spout Reach
10"
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.