
Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Weight: 3.93 (Discontinued)
- Mfr # 80047-TA3
- Zoro # G6502387
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80047-TA3
Zoro #
G6502387
UPC #
763439078896
Country of Origin
Taiwan, Province of China
Dimensions
Connection Size
1/2"
Overall Width
11.88"
Spout Length
12-Inch
Center-Center Fitting Size
7.38 - 8.13"
Details
Number of Holes
2 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Flow Rate (GPM)
1.5
Valve Type
Ceramic Disc
Weight
3.93
Installation
Wall Mount
Style
Commercial
Handle Style
Canopy
Handle Included
Yes
Spout Reach
6.25"
Connection Type
NPT
Mount Type
Wallmount
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.