
Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Chrome (Discontinued)
- Mfr # 80054-U-I
- Zoro # G6504907
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80054-U-I
Zoro #
G6504907
UPC #
763439004758
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
11.88"
Connection Size
1/2"
Spout Length
5-3/4-Inch
Center-Center Fitting Size
7.38 - 8.13"
Details
Finish
Polished Chrome
Weight
5.56
Valve Type
Ceramic Disc
Installation
Wall Mount
ADA Compliant
Yes
Spout Reach
2.5"
Handle Included
Yes
Number of Holes
2 Hole
Connection Type
NPT
Handle Style
Lever
Style
Commercial
Mount Type
Wallmount
Description
Documents & Resources
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.