Two-Handle Wall Mount Bridge Kitchen Faucet, Polished Chrome
- Mfr # KS1261PL
- Zoro # G923929072
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
Width
9.63 in
Valve Type
Ceramic Disc Cartridge
Type
Wall Mount Kitchen Faucets
Compliance
Low Lead Compliant
Inlet
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS1261PL
- Zoro #
- G923929072
- UPC #
- 196507304748
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 9.63 in
- Length (In.)
- 13.88 in
Details
- Finish
- Polished Chrome
- Valve Type
- Ceramic Disc Cartridge
- Type
- Wall Mount Kitchen Faucets
- Compliance
- Low Lead Compliant
- Inlet
- 1/2 in
- Material
- Brass
- Number of Handles
- 2
- Includes
- Faucet; Mounting Hardware
- Mounting Type
- Wall Mount
- Item
- Wall Mount Kitchen Faucet
- Handle Type
- Lever
- Color/Finish
- Antique Brass
- Flow Rate
- 1.8 GPM
- ADA Compliant
- Yes
- Faucet Spout
- Low Arc
- Typical Application
- Kitchen Faucets
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The polished chrome finish will also provide a long lasting and warm touch to your kitchen ensemble. Celebrate sophistication and traditional decor with this statement piece.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.