Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K2164
Zoro #
G3520763
UPC #
-
Country of Origin
Unknown
Dimensions
Width
4"
Thickness
5.1 mil
Length
600 ft.
Height
4"
Details
Item
Carton Sealing Tape
Shape
Continuous Roll
Material
Kraft Paper
Adhesive
Waxy Maize Starch Base
Color
Natural
Tensile Strength
41 lb./in.
Performance Temp.
110 Degrees F
Description
Carton Sealing Tape, Package Quantity 6
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.