This item is Discontinued.

Central Oriental Central Oriental 2327TW71.084 6 ft. 7 in. x 9 ft. 6 in. Courtyard Macala Rug; Grey 2327TW71.084

Central Oriental 2327TW71.084 6 ft. 7 in. x 9 ft. 6 in. Courtyard Macala Rug; Grey (Discontinued)

  • Mfr # 2327TW71.084
  • Zoro # G403882514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2327TW71.084
Zoro #
G403882514
UPC #
38698927781
Country of Origin
China

Description

The major focus Central Oriental is to provide high quality products at fair and reasonable prices. They travel the world to find the best factories that produce outstanding quality rugs to correspond with today’s fashion trends.

The Interlude collection features an incredibly dense construction and a fine point yarn creating the most dynamic machine made woven collection in the industry. The colors are bright and vibrant and are perfect compliment to todays home fashions. The designs are a magnificent gouping of transitional and contemporary area rugs. Each rug has been meticulously woven in 100 percent heat set polypropylene utilizing state of the art technology for exquisite detail. Interlude is proudly made in the USA at our state of the art facility in Maine.

We have good design is born out of collaboration for rugs. For most of our collection, that s done within our own design team. Lifestyles results in amazing new products of rugs. Our product is decorated with charming designs and more comfortable for use.

Specifications
  • Color: Grey
  • Size: 6'7" x 9'6"
  • Material: Polypropylene
  • Construction: Machine Made
  • Collection: Terrace Tropic
  • Thickness: 0.27"
  • Country of Origin: USA
  • Weight: 27.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.