This item is Discontinued.

Central Oriental Central Oriental 9706.91.51 Rainier Oak Tree Polypropelene & Polyester Blend Rug; Multi Color & Black - 5 ft. x 7 ft. 3 in. 9706.91.51

Central Oriental 9706.91.51 Rainier Oak Tree Polypropelene & Polyester Blend Rug; Multi Color & Black - 5 ft. x 7 ft. 3 in. (Discontinued)

  • Mfr # 9706.91.51
  • Zoro # G903882724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9706.91.51
Zoro #
G903882724
UPC #
-
Country of Origin
China

Description

Central Oriental is one of the best manufacturers of fine machine woven and hand-made area rugs. Our dedicated design team closely follows home fashion trends so that our colors and designs complement today's Home decor. Our outstanding quality rugs can beautify any kind of room. Discover a gorgeous and versatile selection of rugs and experience the difference in underfoot with Central Oriental.

Features
  • The collection has a dramatic 3D effect due to high low pile
Specification
  • Collection: Rainier
  • Design: Oak Tree
  • Fiber Content: Polypropelene/Polyester Blend
  • Color: Multicolor & Black
  • Shape: Rectangle
  • Pile Height: 12 mm
  • Country of Origin: Turkey
  • Size: 5' x 7'3"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.