This item is Discontinued.

Central Tools General Tools Fixed Two Point Scriber  80C 80C

General Tools Fixed Two Point Scriber 80C (Discontinued)

  • Mfr # 80C
  • Zoro # G904137892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80C
Zoro #
G904137892
UPC #
38728310910
Country of Origin
China

Description

  • Two point scriber
  • Provides multi-faceted scribing solutions for machinists, mechanics and sheet metal workers
  • Double ended design features one straight and one 90 degree point
  • Points are made from hardened and ground steel
  • Great for marking and etching; lifting O-rings and gaskets; and cleaning small grooves
  • Knurled body provided excellent grip
  • 8-.50"
  • Carded
  • Length: 11.63
  • Width: 0.38
  • Height: 2.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.