Shop CENTRAL
See all product information
Water-ActivatedTape, 6.3mil, Kraft, PK6
Mfr # K2966
Zoro # G1571921
product price:Â $181.99
/pk 6, $30.33/ea
Free Shipping & Returns
Key Features
Tape Backing Material
Kraft Paper
Tape Adhesive
Water-Activated
Tape Thickness
6.3 mil
Tape Color
Kraft
Tape Adhesive Strength
Not Rated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K2966
Zoro #
G1571921
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
6.3 mil
Width
3 in
Length
1000 ft
Tape Roll Diameter
10.26 in
Details
Item
Water-Activated Tape
Tape Backing Material
Kraft Paper
Tape Adhesive
Water-Activated
Tape Color
Kraft
Tape Adhesive Strength
Not Rated
Tape Application
Hand
Min. Tape Performance Temp.
Not Rated
Performance Temp.
110 Degrees F
Features
Medium Duty; 3-Way Fiberglass Reinforced Natural Kraft Carton Sealing Tape Manufactured with Water-Activated Adhesive
Material
Chemically Grafted Starch Based Copolymer Adhesive
Max. Tape Performance Temp.
Not Rated
Series
250
Application
Used for two strip sealing cartons top and bottom. Works well on recycled cartons, and non-unitized loads. Recommended for use on average weight cartons up to 40 lbs/18 kg.
Tape Tensile Strength
74 lb/in
Message
No Message
Recycled Cardboard Capable
Recycled Cardboard Capable
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze
Tape Shape
Continuous Roll
Description
Kraft, Tape Adhesive Water-Activated, Tape Application Hand, Tape Tensile Strength 74 lb/in, Tape Thickness 6.3 mil, Imperial Tape Length 1,000 ft, Imperial Tape Width 3 in, Metric Tape Length 304.8 m, Metric Tape Width 76.2 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Water-Activated Tape, Message Not Applicable, Series 250, Tape Adhesive Strength Not Rated, Tape Backing Material Kraft Paper, Tape Roll Diameter 10.26 in, Package Quantity 6
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.