Shop CENTRAL
See all product information
Create Account
Water-ActivatedTape, 6.3mil, Kraft, PK8
Mfr # K7004
Zoro # G1570880
product price:Â $98.75
/pk 8, $12.34/eaKey Features
Tape Backing Material
Kraft Paper
Tape Adhesive
Water-Activated
Tape Thickness
6.3 mil
Tape Color
Kraft
Tape Adhesive Strength
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K7004
- Zoro #
- G1570880
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 6.3 mil
- Length
- 375 ft
- Width
- 2-13/16 in
- Height
- 6.72"
- Depth
- 2.83
- Tape Roll Diameter
- 6.72 in
- Imperial Tape Width
- 2-13/16 in
Description
Kraft, Tape Adhesive Water-Activated, Tape Application Hand, Tape Tensile Strength 74 lb/in, Tape Thickness 6.3 mil, Imperial Tape Length 375 ft, Imperial Tape Width 2 13/16 in, Metric Tape Length 114.3 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Water-Activated Tape, Message Not Applicable, Series 240, Tape Adhesive Strength Not Rated, Tape Backing Material Kraft Paper, Tape Roll Diameter 6.72 in, Package Quantity 8
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.