Shop CENTRAL

Water-ActivatedTape, 6.4mil, White, PK10

  • Mfr # K7002

  • Zoro # G1570865


product price:  $148.99
/pk 10, $14.90/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Kraft Paper
Tape Adhesive
Water-Activated
Tape Thickness
6.4 mil
Tape Color
White
Tape Adhesive Strength
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K7002
Zoro #
G1570865
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
6.4 mil
Length
450 ft
Width
2.83 in
Outside Width
2.83
Depth
2.83
Metric Tape Length
137.16 m
Tape Roll Diameter
7.28 in
Imperial Tape Length
450 ft
Metric Tape Width
72 mm
Imperial Tape Width
2 13/16 in

Details

Item
Water-Activated Tape
Tape Backing Material
Kraft Paper
Tape Adhesive
Water-Activated
Tape Color
White
Tape Adhesive Strength
Not Rated
Tape Application
Hand
Min. Tape Performance Temp.
Not Rated
Features
3-Way Fiberglass Reinforced Carton Sealing Tape Manufactured with Water-Activated Adhesive; Works Well on Recycled Cartons, and Non-unitized Loads
Performance Temp.
110 Degrees F
Material
Chemically Grafted Starch Based Copolymer Adhesive
Tape Paper Weight
Not Rated
Type
Water Activated Tape
Series
240
Tape Tensile Strength
Not Rated
Max. Tape Performance Temp.
Not Rated
Application
Used for two strip sealing cartons top and bottom. Works well on recycled cartons, and non-unitized loads. Recommended for use on light weight to average cartons up to 30 lbs/14 kg.
Message
No Message
Recycled Cardboard Capable
Recycled Cardboard Capable
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze
Tape Shape
Continuous Roll

Description

White, Tape Adhesive Water-Activated, Tape Application Hand, Tape Tensile Strength Not Rated, Tape Thickness 6.4 mil, Imperial Tape Length 450 ft, Imperial Tape Width 2 13/16 in, Metric Tape Length 137.16 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Water-Activated Tape, Message Not Applicable, Series 240, Tape Adhesive Strength Not Rated, Tape Backing Material Kraft Paper, Tape Roll Diameter 7.28 in, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.