Shop CENTRAL

Water-ActivatedTape, 6.4mil, White, PK10

  • Mfr # K7354

  • Zoro # G1573367


product price:  $176.99
/pk 10, $17.70/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Kraft Paper
Tape Adhesive
Water-Activated
Tape Thickness
6.4 mil
Tape Color
White
Tape Adhesive Strength
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K7354
Zoro #
G1573367
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
6.4 mil
Length
450 ft
Width
3 in
Outside Width
3
Metric Tape Length
137.16 m
Metric Tape Width
76.2 mm
Tape Roll Diameter
0 in
Imperial Tape Width
3 in
Imperial Tape Length
450 ft

Details

Item
Water-Activated Tape
Tape Backing Material
Kraft Paper
Tape Adhesive
Water-Activated
Tape Color
White
Tape Adhesive Strength
Not Rated
Tape Application
Hand
Min. Tape Performance Temp.
Not Rated
Material
Chemically Grafted Starch Based Copolymer Adhesive
Features
Medium Duty; 3-Way Fiberglass Reinforced with Water-Activated Adhesive
Performance Temp.
110 Degrees F
Series
250
Type
Water Activated Tape
Tape Tensile Strength
Not Rated
Application
Used for two strip sealing cartons top and bottom. Works well on recycled cartons, and non-unitized loads. Recommended for use on average weight cartons up to 40 lbs/18 kg.
Tape Paper Weight
3.03 lb
Max. Tape Performance Temp.
Not Rated
Recycled Cardboard Capable
Recycled Cardboard Capable
Message
No Message
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze
Tape Shape
Continuous Roll

Description

White, Tape Adhesive Water-Activated, Tape Application Hand, Tape Tensile Strength Not Rated, Tape Thickness 6.4 mil, Imperial Tape Length 450 ft, Imperial Tape Width 3 in, Metric Tape Length 137.16 m, Metric Tape Width 76.2 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Water-Activated Tape, Message Not Applicable, Series 250, Tape Adhesive Strength Not Rated, Tape Backing Material Kraft Paper, Tape Roll Diameter 0 in, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.