Shop DUCK BRAND
See all product information
240974 Packaging Tape, Clear, 1.88 in W, 4PK
Mfr # 286279
Zoro # G322913986
product price:Â $12.25
/pk 4, $3.06/eaKey Features
Length
54.6 yd
Width
1.88 in
Tape Color
Clear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 286279
- Zoro #
- G322913986
- UPC #
- 075353079195
- Country of Origin
- Malaysia
Dimensions
- Length
- 54.6 yd
- Width
- 1.88 in
Details
- Item
- Packaging Tape
- Tape Color
- Clear
Description
Duck Packaging Tape, 54.6 yd L, 1.88 in W, Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.