Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Central WTR ACTVTD TAPE, 250 NAT, 2InX450Ft, PK14 K2770

WTR ACTVTD TAPE, 250 NAT, 2InX450Ft, PK14 (Discontinued)

  • Mfr # K2770
  • Zoro # G1572886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2770
Zoro #
G1572886
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
6.3 mil
Tape Width
2"
Tape Length
450"
Thickness
6.3 mil
Length
450 ft.
Width
2
Outside Length
450
Outside Width
2
Tape Roll Diameter
7.23 in
Metric Tape Width
50.8 mm
Metric Tape Length
137.16 m
Imperial Tape Length
450 ft
Imperial Tape Width
2 in

Details

Item
Water-Activated Tape
Tape Backing Material
Kraft Paper
Tape Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Tape Color
Natural
Tape Adhesive Strength
Not Rated
Tape Application
Hand
Min. Tape Performance Temp.
Not Rated
Color
NATURAL
Material
Chemically Grafted Starch Based Copolymer Adhesive
Performance Temp.
110 Degrees F
Features
Medium Duty; 3-Way Fiberglass Reinforced Natural Kraft Carton Sealing Tape Manufactured with Water-Activated Adhesive
Tensile Strength
MD Tensile: 74 lb./in.; CD Tensile: 26 lb./in.
Shape
Continuous Roll
Application
Used for two strip sealing cartons top and bottom. Works well on recycled cartons, and non-unitized loads. Recommended for use on average weight cartons up to 40 lbs/18 kg.
Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Series
250
Type
Water Activated Tape
Max. Tape Performance Temp.
Not Rated
Tape Paper Weight
2.04 lbs.
Tape Tensile Strength
74 lb/in
Recycled Cardboard Capable
Recycled Cardboard Capable
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Kraft, Tape Adhesive Water-Activated, Tape Application Hand, Tape Tensile Strength 74 lb/in, Tape Thickness 6.3 mil, Imperial Tape Length 450 ft, Imperial Tape Width 2 in, Metric Tape Length 137.16 m, Metric Tape Width 50.8 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Water-Activated Tape, Message Not Applicable, Series 250, Tape Adhesive Strength Not Rated, Tape Backing Material Kraft Paper, Tape Roll Diameter 7.23 in, Package Quantity 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.