This item is Discontinued.

Centric Centric Premium Brake Shoes, Centric Parts 111.02800 111.028

Centric Premium Brake Shoes, Centric Parts 111.02800 (Discontinued)

  • Mfr # 111.028
  • Zoro # G805459499
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
111.028
Zoro #
G805459499
UPC #
805890010128
Country of Origin
China

Description

centric premium brake shoes centric parts premium brake shoes are engineered and tested to provide superior quality and performance. Each centric premium brake shoe includes all o.e. Style pins and levers and is precision ground to provide an exact fit and function. Asbestos-free friction compounds are specially formulated and dyno tested to meet or exceed o.e. Specifications. Centric premium parking brake shoes contain an application specific parking brake-formula with higher friction characteristics. Widest application coverage in the automotive aftermarket. Premium quality and performance. Complete range of parking brake shoes (sae j2784 compliant). aplication summary: 1969 - 1974 chevrolet blazer, 1975 - 1975 chevrolet c10, 1965 - 1967 chevrolet c10 panel, 1965 - 1974 chevrolet c10 pickup, 1967 - 1975 chevrolet c10 suburban, 1975 - 1975 chevrolet g10, 1971 - 1974 chevrolet g10 van, 1970 - 1973 chevrolet g20 van, 1975 - 1975 chevrolet k10, 1971 - 1974 chevrolet k10 pickup, 1971 - 1974 chevrolet k10 suburban, 1975 - 1975 chevrolet k5 blazer, 1965 - 1966 chevrolet p10 series, 1971 - 1974 chevrolet p10 van, 1965 - 1966 chevrolet suburban, 1975 - 1975 gmc c15, 1975 - 1975 gmc c15 suburban, 1967 - 1974 gmc c15/c1500 pickup, 1968 - 1974 gmc c15/c1500 suburban, 1975 - 1975 gmc g15, 1971 - 1974 gmc g15/g1500 van, 1970 - 1973 gmc g25/g2500 van, 1970 - 1975 gmc jimmy, 1975 - 1975 gmc k15, 1971 - 1974 gmc k15/k1500 pickup, 1968 - 1974 gmc k15/k1500 suburban, 1971 - 1974 gmc p15/p1500 van, 1974 - 1976 jeep cherokee, 1974 - 1976 jeep j10, 1974 - 1974 jeep wagoneer, 2006 - 2011 workhorse custom chassis w42, 2006 - 2008 workhorse w42, 2006 - 2011 workhorse w42

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.