Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Centric Centric Premium Ceramic Pads with Shims and Hardware, Centric Parts 301.07920 301.0792

Centric Premium Ceramic Pads with Shims and Hardware, Centric Parts 301.07920 (Discontinued)

  • Mfr # 301.0792
  • Zoro # G205465823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301.0792
Zoro #
G205465823
UPC #
805890607977
Country of Origin
China

Description

centric premium ceramic brake pads with shims and hardware centric parts premium brake pads provide superior stopping power and reliability for passenger cars and light duty trucks. Centric parts engineers have worked with leading brake pad manufacturers to develop two application specific friction compounds that combine improved stopping performance and reduced noise under braking. Centric premium brake pads are installation ready with high performance shims attached and feature o.e. Style gas slots and chamfers to optimize braking performance especially in repeat stop situations. Centric premium ceramic brake pad compounds produce little brake dust and provide longer service than other brake pad formulas. 100% asbestos free formulas, positive mold technology; high performance shims installed; excellent stopping power when hot or cold; increased brake pad service life, low dust formulations keep wheels cleaner;. aplication summary: 2000 - 2005 cadillac deville, 2006 - 2011 cadillac dts, 2003 - 2005 chevrolet astro, 2002 - 2002 chevrolet avalanche 1500, 1999 - 2006 chevrolet silverado 1500, 2007 - 2007 chevrolet silverado 1500 classic, 2001 - 2001 chevrolet silverado 1500 hd, 2000 - 2002 chevrolet suburban 1500, 2000 - 2002 chevrolet tahoe, 2003 - 2005 gmc safari, 1999 - 2006 gmc sierra 1500, 2007 - 2007 gmc sierra 1500 classic, 2001 - 2001 gmc sierra 1500 hd, 2000 - 2002 gmc yukon, 2000 - 2002 gmc yukon xl 1500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.