Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Centric Centric Premium Semi-Metallic Brake Pads with Shims and Hardware, Centric Parts 300.09860 300.0986

Centric Premium Semi-Metallic Brake Pads with Shims and Hardware, Centric Parts 300.09860 (Discontinued)

  • Mfr # 300.0986
  • Zoro # G405463995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.0986
Zoro #
G405463995
UPC #
805890586609
Country of Origin
China

Description

centric premium semi-metallic brake pads with shims and hardware centric parts premium brake pads provide superior stopping power and reliability for passenger cars and light duty trucks. Centric parts engineers have worked with leading brake pad manufacturers to develop two application specific friction compounds that combine improved stopping performance and reduced noise under braking. Centric premium brake pads are installation ready with high performance shims attached and feature o.e. Style gas slots and chamfers to optimize braking performance especially in repeat stop situations. Centric premium ceramic brake pad compounds produce little brake dust and provide longer service than other brake pad formulas. 100% asbestos and copper free formulas; high performance shims installed; high anti dust capability; high friction level at all temperatures;. aplication summary: 2003 - 2006 mercedes-benz cl500, 2007 - 2014 mercedes-benz cl550, 2007 - 2014 mercedes-benz cl600, 2015 - 2016 mercedes-benz cls400, 2006 - 2006 mercedes-benz cls500, 2007 - 2011 mercedes-benz cls550, 2014 - 2016 mercedes-benz e250, 2003 - 2009 mercedes-benz e320, 2006 - 2016 mercedes-benz e350, 2003 - 2009 mercedes-benz e500, 2007 - 2013 mercedes-benz e550, 2006 - 2013 mercedes-benz s350, 2010 - 2013 mercedes-benz s400, 2003 - 2006 mercedes-benz s430, 2008 - 2011 mercedes-benz s450, 2002 - 2006 mercedes-benz s500, 2007 - 2013 mercedes-benz s550, 2007 - 2013 mercedes-benz s600, 2003 - 2013 mercedes-benz sl500, 2007 - 2012 mercedes-benz sl550

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.