This item is Discontinued.

No Product Image Available

Original Equipment Formula Brake Pads with Hardware, Parts (Discontinued)

  • Mfr # 100.13411
  • Zoro # G305464719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100.13411
Zoro #
G305464719
UPC #
805890869023
Country of Origin
China

Description

centric original equipment formula brake pads with hardware when performance and dependability are essential professional installers reach for centric parts 100 series brake friction. Centric's engineering team carefully selects and tests each friction compound to ensure proper stopping performance throughout the lifetime of the brake pad. Our world-class r&d team's analysis of original equipment pads identified 20 o.e. Friction material formulations utilized in our application-specific 100 series line of pads. Each 100 series brake pad is a true oe formulation, manufactured using oe processes and oe materials by oe manufacturers. All centric parts friction is designed to meet or exceed our exacting standards for o.e. Braking performance. Centric 100 series brake pads feature fine blank or precision blank backing plates with machined abutments for proper caliper fitment. All 100 series brake pads are manufactured using oe positive mold technology for consistent friction material density throughout the pad, resulting in even wear and performance characteristics throughout the life of the product. True oe formulations with oe features, made using oe processes and oe materials by oe manufacturers;. aplication summary: 2008 - 2010 mercedes-benz glk280, 2008 - 2013 mercedes-benz glk300, 2010 - 2015 mercedes-benz glk350, 2013 - 2015 mercedes-benz glk250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.