
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
610.22004
Zoro #
G000629932
UPC #
-
Country of Origin
Unknown
Dimensions
Length
27 mm
Stud Tapered End 2 Diameter
22.2 mm
Maximum Outside Diameter
44.5 mm
Stud Tapered End 1 Diameter
18.45 mm
Stud Thread Length
27 mm
Details
Mounting Hole Quantity
2
Bushing Material
Poly
Dust Boot Included
Yes
Mounting Type
Bolt-on
Castle Nut Included
Yes
Stud Type
Threaded
Tapered Stud
Yes
Description
03-12 Land Rover Range Rover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.