This item is Discontinued.

Centric Parts 98-10 VOLKSWAGEN BEETLE:RR/FR 120.33054

This item is Discontinued.

Centric Parts

98-10 VOLKSWAGEN BEETLE:RR/FR (Discontinued)

Mfr # 120.33054
Zoro # G902049920
Country of Origin Unknown
Category Brake Rotors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120.33054
Zoro #
G902049920
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.012 in
Nominal Thickness
0.862 in
Height
1.445 in
Thickness
19 mm
Outside Dia.
279.7 mm
Stud/Lug Hole Diameter
0.622 in
Center Hole Diameter
65 mm
Mounting Bolt Hole Circle Diameter
3.937 in
Discard Thickness
0.748 in

Details

Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Surface Finish
Smooth
Hat Finish
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.