This item is Discontinued.

Centric Parts 99-10 Saab 42983:Rr Brake Rotor, 120.38013 120.38013

This item is Discontinued.

Centric Parts

99-10 Saab 42983:Rr Brake Rotor, 120.38013 (Discontinued)

Mfr # 120.38013
Zoro # G4480912
Country of Origin Unknown
Category Brake Rotors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120.38013
Zoro #
G4480912
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.26 in
Nominal Thickness
0.394 in
Height
2.724 in
Stud/Lug Hole Diameter
0.559 in
Mounting Bolt Hole Circle Diameter
4.331 in
Discard Thickness
0.315 in
Nominal Drum Diameter
6.303 in
Center Hole Diameter
2.579 in

Details

Rotor Type
Solid
Lug Hole Quantity
5
Surface Finish
Smooth
Hat Finish
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.