Zoro Homepage

Brake Rotor, 120.50042

  • Mfr # 120.50042

  • Zoro # G600545137


product price: $88.89
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
30mm (1.18")
Thickness
28mm (1.1")
Finish
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.50042
Zoro #
G600545137
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
30mm (1.18")
Thickness
28mm (1.1")
Height
56.8 mm
Rotor Dia.
350mm (13.78")
Outside Dia.
350 mm
Center Hole Diameter
69 mm
Mounting Bolt Hole Circle Diameter
114.3 mm
Stud/Lug Hole Diameter
0.492 in
Lug Holes Size
12.5mm (0.49")
Hub Hole Diameter
69mm (2.72")
Rotor Height
56.8mm (2.24")
Discard Thickness
1.102 in

Details

Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Bolt Holes
5
Style
Plain
Surface Finish
Smooth
Bolt Circle
114.5mm (4.51")
Cryo Treating Option
Without Cryo Treating
Rotor Material
Iron
Rotor Design
Rotors Only
Hat Finish
Coated

Description

Brake Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.