
C-Tek Standard Brake Rotor, 121.44207
Mfr # 121.44207
Zoro # G4468802
product price: $25.65
/eaKey Features
Nominal Thickness
0.394 in
Surface Finish
Smooth
Lug Hole Quantity
5
Stud/Lug Hole Diameter
14.500 mm
Disc Mounting
Floating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.44207
Zoro #
G4468802
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
0.394 in
Stud/Lug Hole Diameter
14.500 mm
Center Hole Diameter
55.000 mm
Discard Thickness
0.335 in
Mounting Bolt Hole Circle Diameter
100.000 mm
Outside Dia.
265.000 mm
Height
1.496 in
Details
Surface Finish
Smooth
Lug Hole Quantity
5
Disc Mounting
Floating
Rotor Type
Solid
Grade
Standard
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.