Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centric 120.58021 Premium Disc - Preferred

  • Mfr # 120.58021

  • Zoro # G308629238


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Rotor Type
Solid
Outside Dia. (In.)
13.465 in
Lug Hole Quantity
5
Nominal Thickness
0.551 in
Height
3.008 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.58021
Zoro #
G308629238
UPC #
889590304909
Country of Origin
China

Dimensions

Outside Dia. (In.)
13.465 in
Nominal Thickness
0.551 in
Height
3.008 in
Mounting Bolt Hole Circle Diameter
5 in
Discard Thickness
0.488 in
Center Hole Diameter
2.835 in
Stud/Lug Hole Diameter
0.669 in
Nominal Drum Diameter
8.11 in

Details

Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
5
Surface Finish
Smooth
Style
Plain
Material
Iron
Bolt Holes
5
Hat Finish
Coated

Description

Centric 120.58021 Premium Disc - Preferred

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.