This item is Discontinued.

Centric Parts Centric 120.62060 Centric Premium Disc Brake Rotors 120.62060

This item is Discontinued.

Centric Parts

Centric 120.62060 Centric Premium Disc Brake Rotors (Discontinued)

Mfr # 120.62060
Zoro # G504270081
UPC # 80589003563
Country of Origin China
Category Brake Rotors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120.62060
Zoro #
G504270081
UPC #
80589003563
Country of Origin
China

Dimensions

Outside Dia. (In.)
12.791 in
Nominal Thickness
1.264 in
Height
1.787 in
Outside Dia.
324.9 mm
Stud/Lug Hole Diameter
0.531 in
Center Hole Diameter
2.783 in
Discard Thickness
1.193 in
Mounting Bolt Hole Circle Diameter
4.748 in
Bolt Circle Dia.
120.6 mm
Lug Hole Diameter
13.5 in
Minimum Thickness
30.3 mm

Details

Rotor Type
Vented
Lug Hole Quantity
5
Surface Finish
Smooth
Bolt Holes
5
Hat Finish
Coated
Disc Mounting
Floating
Grade
Premium
Vane Style
Curved

Description

Centric premium rotors utilize an Electrocoating finish that provides long lasting corrosion protection. E-coating is a superior electro-statically applied finish designed to withstand 400 hours of salt water exposure without rusting. Phosphate finishes utilized by other manufacturers provide only minimal protection from the elements; these finishes are generally only effective for the shipping and storage portion of a rotor’s life. The addition of heat and moisture eliminates the effectiveness of phosphate finishes resulting in immediate corrosion once installed in the vehicle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.