This item is Discontinued.

Centric Parts Centric 120.62113 Centric Premium Disc Brake Rotors 120.62113

This item is Discontinued.

Centric Parts

Centric 120.62113 Centric Premium Disc Brake Rotors (Discontinued)

Mfr # 120.62113
Zoro # G904270117
UPC # 80589049766
Country of Origin China
Category Brake Rotors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120.62113
Zoro #
G904270117
UPC #
80589049766
Country of Origin
China

Dimensions

Outside Dia. (In.)
12.764 in
Nominal Thickness
0.866 in
Height
2.197 in
Rotor Dia.
324.2 mm
Center Hole Diameter
2.654 in
Stud/Lug Hole Diameter
0.638 in
Discard Thickness
0.787 in
Nominal Drum Diameter
7.48 in
Mounting Bolt Hole Circle Diameter
4.724 in
Minimum Thickness
20 mm
Lug Hole Size
0.638 in
Bolt Circle Dia.
120 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Iron
Bolt Holes
5
Surface Finish
Smooth
Style
Plain
Hat Finish
Coated

Description

Centric premium rotors utilize an Electrocoating finish that provides long lasting corrosion protection. E-coating is a superior electro-statically applied finish designed to withstand 400 hours of salt water exposure without rusting. Phosphate finishes utilized by other manufacturers provide only minimal protection from the elements; these finishes are generally only effective for the shipping and storage portion of a rotor’s life. The addition of heat and moisture eliminates the effectiveness of phosphate finishes resulting in immediate corrosion once installed in the vehicle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.