Zoro Homepage

Centric 120.65092 Centric Premium Disc Brake Rotors

  • Mfr # 120.65092

  • Zoro # G304270281


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Discard Thickness
36.000 mm
Hat Finish
Coated
Rotor Type
Vented
Drum Dia
9.575 in
Bolt Hole Dia. (mm)
13.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.65092
Zoro #
G304270281
UPC #
80589007477
Country of Origin
China

Dimensions

Discard Thickness
36.000 mm
Bolt Hole Dia. (mm)
13.000 mm
Mounting Bolt Hole Circle Diameter
6.425 in
Center Hole Diameter
139.400 mm
Height
4.874 in
Nominal Drum Diameter
9.535 in
Nominal Thickness
1.500 in
Outside Dia.
395.000 mm

Details

Hat Finish
Coated
Rotor Type
Vented
Drum Dia
9.575 in
Style
Pillar
Mounting Bolt Hole Quantity
10
Disc Mounting
Behind the Hub
Grade
Premium
Includes
ABS Tone Ring included
Surface Finish
Smooth

Description

Centric premium rotors utilize an Electrocoating finish that provides long lasting corrosion protection. E-coating is a superior electro-statically applied finish designed to withstand 400 hours of salt water exposure without rusting. Phosphate finishes utilized by other manufacturers provide only minimal protection from the elements; these finishes are generally only effective for the shipping and storage portion of a rotor’s life. The addition of heat and moisture eliminates the effectiveness of phosphate finishes resulting in immediate corrosion once installed in the vehicle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.