This item is Discontinued.

Centric Parts Centric 120.74001 Centric Premium Disc Brake Rotors 120.74001

This item is Discontinued.

Centric Parts

Centric 120.74001 Centric Premium Disc Brake Rotors (Discontinued)

Mfr # 120.74001
Zoro # G604270905
UPC # 80589036090
Country of Origin China
Category Brake Rotors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120.74001
Zoro #
G604270905
UPC #
80589036090
Country of Origin
China

Dimensions

Outside Dia. (In.)
11.535 in
Bolt Hole Dia. (mm)
10.4 mm
Nominal Thickness
1.58 in
Height
2.138 in
Outside Dia.
293 mm
Center Hole Diameter
4.331 in
Bolt Hole Dia.
0.409 in
Mounting Bolt Hole Circle Diameter
5.394 in
Bolt Circle Dia.
137 mm

Details

Rotor Type
Vented
Features
Hat Shaped
Surface Finish
Smooth
Bolt Holes
5
Vane Style
Straight
Grade
Premium
Disc Mounting
Behind the Hub

Description

Centric premium rotors utilize an Electrocoating finish that provides long lasting corrosion protection. E-coating is a superior electro-statically applied finish designed to withstand 400 hours of salt water exposure without rusting. Phosphate finishes utilized by other manufacturers provide only minimal protection from the elements; these finishes are generally only effective for the shipping and storage portion of a rotor’s life. The addition of heat and moisture eliminates the effectiveness of phosphate finishes resulting in immediate corrosion once installed in the vehicle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.