Zoro Homepage

Centric 120.74003 Centric Premium Disc Brake Rotors

  • Mfr # 120.74003

  • Zoro # G104270917


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Outside Dia. (In.)
12.205 in
Bolt Hole Dia. (mm)
10 mm
Nominal Thickness
1.571 in
Height
2.807 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.74003
Zoro #
G104270917
UPC #
80589037089
Country of Origin
China

Dimensions

Outside Dia. (In.)
12.205 in
Bolt Hole Dia. (mm)
10 mm
Nominal Thickness
1.571 in
Height
2.807 in
Outside Dia.
310.000mm
Center Hole Diameter
5.472in
Mounting Bolt Hole Circle Diameter
6.339 in
Mounting Bolt Hole Diameter
10.000mm

Details

Item
Disc Brake Rotors
Rotor Type
Vented
Bolt Holes
12
Surface Finish
Smooth
Vane Style
Straight
Solid Or Vented Type Rotor
Vented
Disc Mounting [cntrc]
Behind the Hub
Surface Type
Smooth
Mounting Bolt Hole Quantity
12

Description

Centric premium rotors utilize an Electrocoating finish that provides long lasting corrosion protection. E-coating is a superior electro-statically applied finish designed to withstand 400 hours of salt water exposure without rusting. Phosphate finishes utilized by other manufacturers provide only minimal protection from the elements; these finishes are generally only effective for the shipping and storage portion of a rotor’s life. The addition of heat and moisture eliminates the effectiveness of phosphate finishes resulting in immediate corrosion once installed in the vehicle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.