Zoro Homepage
This item is Discontinued.
Centric Parts Centric 120.85001 Centric Premium Disc Brake Rotors 120.85001

Centric 120.85001 Centric Premium Disc Brake Rotors (Discontinued)

  • Mfr # 120.85001
  • Zoro # G904270803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.85001
Zoro #
G904270803
UPC #
80589037099
Country of Origin
China

Dimensions

Outside Dia. (In.)
12.677 in
Nominal Thickness
1.181 in
Height
2.307 in
Outside Dia.
322.0 mm
Mounting Bolt Hole Circle Diameter
4-1/4 in
Center Hole Diameter
2.642 in
Stud/Lug Hole Diameter
0.587 in
Discard Thickness
1.093 in
Bolt Circle Dia.
4.25 in

Details

Rotor Type
Vented
Lug Hole Quantity
10
Features
Hat Shaped
Surface Finish
Smooth
Bolt Holes
10
Vane Style
Straight
Disc Mounting
Floating

Description

Centric premium rotors utilize an Electrocoating finish that provides long lasting corrosion protection. E-coating is a superior electro-statically applied finish designed to withstand 400 hours of salt water exposure without rusting. Phosphate finishes utilized by other manufacturers provide only minimal protection from the elements; these finishes are generally only effective for the shipping and storage portion of a rotor’s life. The addition of heat and moisture eliminates the effectiveness of phosphate finishes resulting in immediate corrosion once installed in the vehicle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.