
Centric 301.13972 Centric Premium Ceramic Disc Brake Pad Sets (Discontinued)
- Mfr # 301.13972
- Zoro # G604269503
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
301.13972
Zoro #
G604269503
UPC #
88959016397
Country of Origin
China
Dimensions
Height
58 mm
Width (mm)
130 mm
Thickness (mm)
16.9 mm
Inner Pad Width
5.118 in
Outer Pad Width
5.118 in
Outer Pad Height
2.283 in
Inner Pad Thickness
0.665 in
Outer Pad Thickness
0.665 in
Inner Pad Height
2.283 in
Details
Item
Brake Pad
Material
Ceramic
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Features
Prepared For Pad Wear Sensor
Count
4
Friction Material Attachment
Integrally Molded
Series
Premium
Description
Centric Parts Premium Brake Pads provide superior stopping power and reliability for passenger cars and light duty trucks. Centric Parts engineers have worked with leading brake pad manufacturers to develop two application specific friction compounds that combine improved stopping performance and reduced noise under braking. Centric Premium Brake Pads are installation ready with High Performance Shims attached and feature OE style gas slots and chamfers to optimize braking performance especially in repeat stop situations. Centric Premium Ceramic Brake Pad compounds produce little brake dust and provide longer service than other brake pad formulas.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.