This item is Discontinued.

Centric Parts Centric 301.15610 Premium Ceramic Pads w/Shims & Hardware 301.15610

Centric 301.15610 Premium Ceramic Pads w/Shims & Hardware (Discontinued)

  • Mfr # 301.15610
  • Zoro # G604269381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301.15610
Zoro #
G604269381
UPC #
88959016421
Country of Origin
China

Dimensions

Width
148.3 mm
Thickness (mm)
inner pad 18.4 mm, outisde 18.4 mm
Outer Pad Height
67.6 mm
Inner Pad Width
148.300 mm
Inner Pad Height
67.600 mm
Outer Pad Width
148.300 mm

Details

Material
Ceramic
Includes
Mounting Hardware; Pad Shims
Pad Quantity
4
Mounting Hardware Included
Yes
Prepared For Pad Wear Sensor
Yes
Friction Material Attachment
Integrally Molded

Description

Centric Parts Premium Brake Pads provide superior stopping power and reliability for passenger cars and light duty trucks. Centric Parts engineers have worked with leading brake pad manufacturers to develop two application specific friction compounds that combine improved stopping performance and reduced noise under braking. Centric Premium Brake Pads are installation ready with High Performance Shims attached and feature OE style gas slots and chamfers to optimize braking performance especially in repeat stop situations. Centric Premium Ceramic Brake Pad compounds produce little brake dust and provide longer service than other brake pad formulas.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.