Zoro Homepage

Centric 306.14110 Fleet Performance Brake Pads With Hardware

  • Mfr # 306.1411

  • Zoro # G508629465


product price: $93.65
/ea
Free Shipping & Returns

Key Features

Thickness (mm)
19.7 mm
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Count
4
Width (mm)
201.9 mm
Features
Prepared For Pad Wear Sensor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306.1411
Zoro #
G508629465
UPC #
805890691037
Country of Origin
Taiwan, Province of China

Dimensions

Thickness (mm)
19.7 mm
Width (mm)
201.9 mm
Height
65.6 mm

Details

Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Count
4
Features
Prepared For Pad Wear Sensor
Friction Material Attachment
Integrally Molded
Friction Material
Semi-Metallic
Grade
Fleet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.