Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centric 320.40053F Gcx Elemental Protection Disc Brake Rotors - Full Coating

  • Mfr # 320.40053F

  • Zoro # G508629359


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
11.176 mm
Style
Plain
Finish
Fully Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.40053F
Zoro #
G508629359
UPC #
-
Country of Origin
China

Dimensions

Nominal Thickness
11.176 mm
Height
55.88 mm
Rotor Dia.
312.928 mm
Bolt Circle Dia.
4.5 in
Lug Hole Size
0.5 in
Minimum Thickness
9.398 mm

Details

Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
5
Style
Plain
Finish
Fully Coated
Material
Cast Iron
Rotor Construction
One Piece
Driving Style
Daily Driver, Commercial / Fleet Duty

Description

Centric 320.40053F Centric GCX Elemental Protection Disc Brake Rotors - Full Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.