Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centric 320.42115F Gcx Elemental Protection Disc Brake Rotors - Full Coating

  • Mfr # 320.42115F

  • Zoro # G708629210


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
24.13 mm
Height
43.942 mm
Rotor Dia.
279.908 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.42115F
Zoro #
G708629210
UPC #
-
Country of Origin
China

Dimensions

Nominal Thickness
24.13 mm
Height
43.942 mm
Rotor Dia.
279.908 mm
Bolt Circle Dia.
4.5 in
Minimum Thickness
22.098 mm
Lug Hole Size
0.5 in

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Cast Iron
Style
Plain
Finish
Fully Coated
Rotor Construction
One Piece
Driving Style
Daily Driver, Commercial / Fleet Duty

Description

Centric 320.42115F Centric GCX Elemental Protection Disc Brake Rotors - Full Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.