Zoro Homepage

Centric 320.44144F Gcx Elemental Protection Disc Brake Rotors - Full Coating

  • Mfr # 320.44144F

  • Zoro # G308628576


product price: $65.19
/ea

Key Features

Nominal Thickness
0.398 in
Center Hole Diameter
2.441 in
Drum Dia
6.732 in
Grade
Premium
Discard Thickness
0.335 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.44144F
Zoro #
G308628576
UPC #
-
Country of Origin
China

Dimensions

Nominal Thickness
0.398 in
Center Hole Diameter
2.441 in
Discard Thickness
0.335 in
Nominal Drum Diameter
169.000 mm
Mounting Bolt Hole Circle Diameter
4.500 in
Stud/Lug Hole Diameter
0.571 in
Outside Dia.
11.063 in
Height
67.100 mm

Details

Drum Dia
6.732 in
Grade
Premium
Hat Finish
Coated
Rotor Type
Solid
Finish
Fully Coated
Surface Finish
Smooth
Lug Hole Quantity
5
Disc Mounting
Floating / DIH

Description

Centric 320.44144F Centric GCX Elemental Protection Disc Brake Rotors - Full Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.