Zoro Homepage

Centric 320.44157F Gcx Elemental Protection Disc Brake Rotors - Full Coating

  • Mfr # 320.44157F

  • Zoro # G808629172


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Lug Hole Quantity
5
Stud/Lug Hole Diameter
16.300 mm
Disc Mounting
Floating / DIH
Surface Finish
Smooth
Discard Thickness
16.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.44157F
Zoro #
G808629172
UPC #
-
Country of Origin
China

Dimensions

Stud/Lug Hole Diameter
16.300 mm
Discard Thickness
16.000 mm
Mounting Bolt Hole Circle Diameter
150.000 mm
Outside Dia.
345.000 mm
Nominal Thickness
18.000 mm
Center Hole Diameter
112.000 mm
Height
76.000 mm

Details

Lug Hole Quantity
5
Disc Mounting
Floating / DIH
Surface Finish
Smooth
Hat Finish
Coated
Grade
Premium
Rotor Type
Vented
Style
Straight
Finish
Fully Coated

Description

Centric 320.44157F Centric GCX Elemental Protection Disc Brake Rotors - Full Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.