Zoro Homepage

Centric 320.45094F Gcx Elemental Protection Disc Brake Rotors - Full Coating

  • Mfr # 320.45094F

  • Zoro # G608629303


product price: $82.89
/ea
Free Shipping & Returns

Key Features

Stud/Lug Hole Diameter
0.520 in
Center Hole Diameter
2.677 in
Height
51.600 mm
Lug Hole Quantity
5
Nominal Thickness
28.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.45094F
Zoro #
G608629303
UPC #
-
Country of Origin
China

Dimensions

Stud/Lug Hole Diameter
0.520 in
Center Hole Diameter
2.677 in
Height
51.600 mm
Nominal Thickness
28.000 mm
Outside Dia.
296.800 mm
Discard Thickness
26.000 mm
Mounting Bolt Hole Circle Diameter
114.000 mm

Details

Lug Hole Quantity
5
Grade
Premium
Disc Mounting
Floating
Style
Straight
Hat Finish
Coated
Rotor Type
Vented
Finish
Fully Coated
Surface Finish
Smooth

Description

Centric 320.45094F Centric GCX Elemental Protection Disc Brake Rotors - Full Coating

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.