Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centric 320.51040F Gcx Elemental Protection Disc Brake Rotors - Full Coating

  • Mfr # 320.51040F

  • Zoro # G408629015


product price: $78.59
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Discard Thickness
1.039 in
Style
Straight
Mounting Bolt Hole Circle Diameter
4.500 in
Nominal Thickness
1.102 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.51040F
Zoro #
G408629015
UPC #
-
Country of Origin
China

Dimensions

Discard Thickness
1.039 in
Mounting Bolt Hole Circle Diameter
4.500 in
Nominal Thickness
1.102 in
Outside Dia.
11.823 in
Center Hole Diameter
2.717 in
Stud/Lug Hole Diameter
12.500 mm
Height
49.200 mm

Details

Rotor Type
Vented
Style
Straight
Grade
Premium
Surface Finish
Smooth
Finish
Fully Coated
Hat Finish
Coated
Disc Mounting
Floating
Lug Hole Quantity
5

Description

Centric 320.51040F Centric GCX Elemental Protection Disc Brake Rotors - Full Coating

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.