Zoro Homepage

Centric 320.51043F Gcx Elemental Protection Disc Brake Rotors - Full Coating

  • Mfr # 320.51043F

  • Zoro # G808628977


product price: $56.35
/ea

Key Features

Material
Cast Iron
Finish
Fully Coated
Style
Plain
Rotor Dia.
280 mm
Driving Style
Daily Driver, Commercial / Fleet Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.51043F
Zoro #
G808628977
UPC #
-
Country of Origin
China

Dimensions

Rotor Dia.
280 mm

Details

Item
Brake Rotor
Material
Cast Iron
Finish
Fully Coated
Style
Plain
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Construction
One Piece

Description

Centric 320.51043F Centric GCX Elemental Protection Disc Brake Rotors - Full Coating

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.