
Centric 320.51048F Gcx Elemental Protection Disc Brake Rotors - Full Coating
Mfr # 320.51048F
Zoro # G208629185
product price: $60.89
/eaKey Features
Rotor Type
Vented
Lug Hole Quantity
4
Nominal Thickness
22.098 mm
Style
Plain
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.51048F
Zoro #
G208629185
UPC #
-
Country of Origin
China
Dimensions
Nominal Thickness
22.098 mm
Rotor Dia.
256.032 mm
Height
43.942 mm
Minimum Thickness
20.066 mm
Lug Hole Size
0.49 in
Bolt Circle Dia.
3.937 in
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
4
Style
Plain
Material
Cast Iron
Finish
Fully Coated
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Construction
One Piece
Description
Centric 320.51048F Centric GCX Elemental Protection Disc Brake Rotors - Full Coating
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.