Zoro Homepage

Centric 320.58008F Gcx Elemental Protection Disc Brake Rotors - Full Coating

  • Mfr # 320.58008F

  • Zoro # G108628332


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Style
Straight
Nominal Thickness
1.256 in
Discard Thickness
30.500 mm
Mounting Bolt Hole Circle Diameter
5.000 in
Outside Dia.
13.780 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.58008F
Zoro #
G108628332
UPC #
-
Country of Origin
China

Dimensions

Nominal Thickness
1.256 in
Discard Thickness
30.500 mm
Mounting Bolt Hole Circle Diameter
5.000 in
Outside Dia.
13.780 in
Stud/Lug Hole Diameter
17.000 mm
Center Hole Diameter
72.000 mm
Height
54.500 mm

Details

Style
Straight
Finish
Fully Coated
Grade
Premium
Disc Mounting
Floating
Lug Hole Quantity
5
Surface Finish
Smooth
Hat Finish
Coated
Rotor Type
Vented

Description

Centric 320.58008F Centric GCX Elemental Protection Disc Brake Rotors - Full Coating

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.